Zoro Homepage

Ashlee ASL-1009 Handmade Area Rug

  • Mfr # ASL1009-23

  • Zoro # G610333250


product price: $29.99
/ea

Key Features

Size
2 ft x 3 ft
Color
Dark Blue
Style
Modern
Material
Face: 100% Wool
Pile Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASL1009-23
Zoro #
G610333250
UPC #
888473557951
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.2 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in

Details

Color
Dark Blue
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
3.18 lb
High/Low Texture
Yes
Sub Style
Mid-Century
Durable/Performance Rated
No
Backing
Canvas
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Construction
Hand Loomed
Printed Design
No
Primary Color
Blue
Has Fringe
No

Description

This Ashlee area rug is the perfect addition to any modern style home. Made with a durable wool material, this high/low medium pile rug is hand loomed in India for superior quality and craftsmanship. The unique design and construction of this rug will add a touch of elegance to your decor, while providing long-lasting comfort. We recommend using a rug pad with this area rug to protect it from wear and tear over time. With its beautiful design and luxurious feel, you'll love how this Ashlee area rug brings your room together!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.