
Aspendos APS-2302 Area Rug , With Fringe
Mfr # APS2302-1014
Zoro # G410334495
product price: $1,390.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Rust, Burgandy, Dusty Pink, Black, Ice Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS2302-1014
Zoro #
G410334495
UPC #
889292325189
Country of Origin
Turkey
Dimensions
Size
10 ft x 13 ft 11 in
Pile Height
0.12 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.16 in
Details
Color
Rust, Burgandy, Dusty Pink, Black, Ice Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
39.07 lb
Features
Has Fringe
Outdoor Safe
No
Backing
Canvas
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
Has Fringe
Yes
Primary Color
Natural
High/Low Texture
Yes
Description
Welcome to your home the timeless elegance of our Aspendos area rug! This exquisite piece features a classic Updated Traditional design with a fringe detail for added texture and interest. Woven from high-quality Polyester, this rug is both durable and soft, making it perfect for any room in your home, especially those with high traffic. Plus, its low pile construction makes it easy to clean - simply spot clean with mild detergent. For best results, we recommend using this area rug with an appropriate rug pad not included. Add sophistication and comfort to your space - order the Aspendos today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.