Zoro Homepage

Aspendos APS-2302 Area Rug , With Fringe

  • Mfr # APS2302-1215

  • Zoro # G710334546


product price: $1,785.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Rust, Burgandy, Dusty Pink, Black, Ice Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APS2302-1215
Zoro #
G710334546
UPC #
889292325196
Country of Origin
Turkey

Dimensions

Size
12 ft x 15 ft
Pile Height
0.12 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.16 in

Details

Color
Rust, Burgandy, Dusty Pink, Black, Ice Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
50.27 lb
Includes
Care Label
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Primary Color
Natural
Sub Style
Updated Traditional
Durable/Performance Rated
No
High/Low Texture
Yes
Machine Washable
No
Has Fringe
Yes
Construction
Machine Woven
Backing
Canvas

Description

Welcome to your home the timeless elegance of our Aspendos area rug! This exquisite piece features a classic Updated Traditional design with a fringe detail for added texture and interest. Woven from high-quality Polyester, this rug is both durable and soft, making it perfect for any room in your home, especially those with high traffic. Plus, its low pile construction makes it easy to clean - simply spot clean with mild detergent. For best results, we recommend using this area rug with an appropriate rug pad not included. Add sophistication and comfort to your space - order the Aspendos today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.