
Aspendos APS-2302 Area Rug , With Fringe
Mfr # APS2302-9122
Zoro # G910334360
product price: $1,095.00
/eaKey Features
Color
Rust, Burgandy, Dusty Pink, Black, Ice Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS2302-9122
Zoro #
G910334360
UPC #
889292325288
Country of Origin
Turkey
Dimensions
Size
9 ft x 12 ft 2 in
Pile Height
0.12 in
Length (In.)
145.67 in
Width (In.)
108.27 in
Thickness
0.16 in
Details
Color
Rust, Burgandy, Dusty Pink, Black, Ice Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
30.67 lb
Includes
Care Label
High/Low Texture
Yes
Backing
Canvas
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
Yes
Printed Design
No
Outdoor Safe
No
Primary Color
Natural
Sub Style
Updated Traditional
Machine Washable
No
Construction
Machine Woven
Description
Welcome to your home the timeless elegance of our Aspendos area rug! This exquisite piece features a classic Updated Traditional design with a fringe detail for added texture and interest. Woven from high-quality Polyester, this rug is both durable and soft, making it perfect for any room in your home, especially those with high traffic. Plus, its low pile construction makes it easy to clean - simply spot clean with mild detergent. For best results, we recommend using this area rug with an appropriate rug pad not included. Add sophistication and comfort to your space - order the Aspendos today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.