
Aspendos APS-2306 Area Rug , With Fringe
Mfr # APS2306-1215
Zoro # G610334899
product price: $1,785.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Rust, Medium Gray, Denim, Ice Blue, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS2306-1215
Zoro #
G610334899
UPC #
889292325639
Country of Origin
Turkey
Dimensions
Size
12 ft x 15 ft
Pile Height
0.12 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.16 in
Details
Color
Rust, Medium Gray, Denim, Ice Blue, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
50.27 lb
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Backing
Canvas
Has Fringe
Yes
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No
Sub Style
Updated Traditional
High/Low Texture
Yes
Description
This Aspendos area rug is the perfect addition to your living space. Crafted in Turkey with a Machine Woven construction, this traditional-style rug is made of durable Polyester and features a Low Pile for high traffic areas. Plus, it's recommended you use this rug with an accompanying rug pad for extra comfort and stability. For easy cleaning, we recommend professional rug cleaning only. Bring style and function to your home today with the Aspendos area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.