
Aspendos APS-2306 Machine Crafted Area Rug (Discontinued)
- Mfr # APS2306-2710
- Zoro # G210335036
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS2306-2710
Zoro #
G210335036
UPC #
889292325660
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.12 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.16 in
Details
Color
Rust, Medium Gray, Denim, Ice Blue, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Features
Machine Crafted
Weight
7.35 lb
Includes
Care Label
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
Yes
Sub Style
Updated Traditional
Printed Design
No
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No
Backing
Canvas
Description
This Aspendos area rug is the perfect addition to your living space. Crafted in Turkey with a Machine Woven construction, this traditional-style rug is made of durable Polyester and features a Low Pile for high traffic areas. Plus, it's recommended you use this rug with an accompanying rug pad for extra comfort and stability. For easy cleaning, we recommend professional rug cleaning only. Bring style and function to your home today with the Aspendos area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.