Zoro Homepage

Aspendos APS-2307 Machine Crafted Area Rug

  • Mfr # APS2307-2710

  • Zoro # G110334788


product price: $265.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 10 ft
Color
Ivory, Tan, Teal, Black, Light Gray, Deep Teal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APS2307-2710
Zoro #
G110334788
UPC #
889292325776
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 10 ft
Pile Height
0.12 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.16 in

Details

Color
Ivory, Tan, Teal, Black, Light Gray, Deep Teal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Includes
Care Label
Features
Machine Crafted
Weight
7.35 lb
High/Low Texture
Yes
Sub Style
Updated Traditional
Construction
Machine Woven
Printed Design
No
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Backing
Canvas
Machine Washable
No
High Traffic Compatible
Yes

Description

This Aspendos area rug is the perfect addition to any room. It's traditional style will pair well with a variety of decor styles. Crafted from Polyester, it features a low pile and is suitable for high traffic areas. The machine woven construction ensures durability, while its made in Turkey origins guarantee quality. To get the most out of your rug, we recommend pairing it with a rug pad not included. For care, professional rug cleaning only is recommended. Bring timeless style to your home today with this beautiful Aspendos area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.