
Aspendos APS-2308 Area Rug , With Fringe
Mfr # APS2308-6796
Zoro # G810334774
product price: $625.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Rust, Medium Gray, Denim, Ice Blue, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS2308-6796
Zoro #
G810334774
UPC #
889292325929
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.12 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Light Gray, Rust, Medium Gray, Denim, Ice Blue, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
17.48 lb
Machine Washable
No
Primary Color
Khaki
Backing
Canvas
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
High/Low Texture
Yes
Sub Style
Updated Traditional
Has Fringe
Yes
Description
Introducing the Aspendos area rug, an elegant addition to any living space. Crafted from soft, durable polyester and machine woven in Turkey for superior quality and texture, this updated traditional style rug features a low pile making it ideal for high traffic areas. With its unique fringe detail, the Aspendos adds a timeless touch of sophistication to your home. And thanks to its easy-care instructions, spot cleaning with mild detergent is all you need to keep it looking like new for years to come. Complete your room with the perfect finishing touch - the Aspendos area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.