Zoro Homepage

Aspendos APS-2308 Area Rug , With Fringe

  • Mfr # APS2308-9122

  • Zoro # G410334723


product price: $1,095.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Light Gray, Rust, Medium Gray, Denim, Ice Blue, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APS2308-9122
Zoro #
G410334723
UPC #
889292325943
Country of Origin
Turkey

Dimensions

Size
9 ft x 12 ft 2 in
Pile Height
0.12 in
Length (In.)
145.67 in
Width (In.)
108.27 in
Thickness
0.16 in

Details

Color
Light Gray, Rust, Medium Gray, Denim, Ice Blue, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
30.67 lb
Has Fringe
Yes
Backing
Canvas
Printed Design
No
High/Low Texture
Yes
Outdoor Safe
No
Machine Washable
No
Sub Style
Updated Traditional
Primary Color
Khaki
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven

Description

Introducing the Aspendos area rug, an elegant addition to any living space. Crafted from soft, durable polyester and machine woven in Turkey for superior quality and texture, this updated traditional style rug features a low pile making it ideal for high traffic areas. With its unique fringe detail, the Aspendos adds a timeless touch of sophistication to your home. And thanks to its easy-care instructions, spot cleaning with mild detergent is all you need to keep it looking like new for years to come. Complete your room with the perfect finishing touch - the Aspendos area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.