
Aspendos APS-2308 Machine Crafted Area Rug
Mfr # APS2308-23
Zoro # G010334734
product price: $70.00
/eaKey Features
Color
Light Gray, Rust, Medium Gray, Denim, Ice Blue, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS2308-23
Zoro #
G010334734
UPC #
889292325875
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.12 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.16 in
Details
Color
Light Gray, Rust, Medium Gray, Denim, Ice Blue, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
1.63 lb
Durable/Performance Rated
No
High/Low Texture
Yes
Printed Design
No
Primary Color
Khaki
Construction
Machine Woven
High Traffic Compatible
Yes
Backing
Canvas
Outdoor Safe
No
Machine Washable
No
Has Fringe
No
Sub Style
Updated Traditional
Description
Introducing the Aspendos area rug, an elegant addition to any living space. Crafted from soft, durable polyester and machine woven in Turkey for superior quality and texture, this updated traditional style rug features a low pile making it ideal for high traffic areas. With its unique fringe detail, the Aspendos adds a timeless touch of sophistication to your home. And thanks to its easy-care instructions, spot cleaning with mild detergent is all you need to keep it looking like new for years to come. Complete your room with the perfect finishing touch - the Aspendos area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.