
Aspendos APS-2309 Area Rug , With Fringe (Discontinued)
- Mfr # APS2309-1215
- Zoro # G510334746
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS2309-1215
Zoro #
G510334746
UPC #
889292325967
Country of Origin
Turkey
Dimensions
Size
12 ft x 15 ft
Pile Height
0.12 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.16 in
Details
Color
Rust, Burgandy, Dusty Pink, Ice Blue, Denim
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
50.27 lb
Includes
Care Label
Features
Has Fringe
Backing
Canvas
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
No
Primary Color
Natural
Has Fringe
Yes
High/Low Texture
Yes
Sub Style
Updated Traditional
Construction
Machine Woven
Description
This Aspendos area rug is the perfect addition to any room. It's traditional style will pair well with a variety of decor styles. Crafted from Polyester, it features a low pile and is suitable for high traffic areas. The machine woven construction ensures durability, while its made in Turkey origins guarantee quality. To get the most out of your rug, we recommend pairing it with a rug pad not included. For care, professional rug cleaning only is recommended. Bring timeless style to your home today with this beautiful Aspendos area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.