
Aspendos APS-2309 Machine Crafted Area Rug (Discontinued)
- Mfr # APS2309-2710
- Zoro # G310335097
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS2309-2710
Zoro #
G310335097
UPC #
889292325998
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.12 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.16 in
Details
Color
Rust, Burgandy, Dusty Pink, Ice Blue, Denim
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Includes
Care Label
Features
Machine Crafted
Weight
7.35 lb
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Has Fringe
No
Backing
Canvas
Machine Washable
No
High Traffic Compatible
Yes
Primary Color
Natural
High/Low Texture
Yes
Construction
Machine Woven
Printed Design
No
Description
This Aspendos area rug is the perfect addition to any room. It's traditional style will pair well with a variety of decor styles. Crafted from Polyester, it features a low pile and is suitable for high traffic areas. The machine woven construction ensures durability, while its made in Turkey origins guarantee quality. To get the most out of your rug, we recommend pairing it with a rug pad not included. For care, professional rug cleaning only is recommended. Bring timeless style to your home today with this beautiful Aspendos area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.