Zoro Homepage

Aspendos APS-2310 Machine Crafted Area Rug

  • Mfr # APS2310-274

  • Zoro # G710335048


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 3 ft 11 in
Color
Denim, Ice Blue, Ink Blue, Taupe, Cream, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APS2310-274
Zoro #
G710335048
UPC #
889292326117
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 3 ft 11 in
Pile Height
0.12 in
Length (In.)
47.24 in
Width (In.)
31.5 in
Thickness
0.16 in

Details

Color
Denim, Ice Blue, Ink Blue, Taupe, Cream, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
2.89 lb
Features
Machine Crafted
Includes
Care Label
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Has Fringe
No
High/Low Texture
Yes
Durable/Performance Rated
No
Sub Style
Updated Traditional
Backing
Canvas

Description

Introducing the Aspendos area rug, an elegant addition to any living space. Crafted from soft, durable polyester and machine woven in Turkey for superior quality and texture, this updated traditional style rug features a low pile making it ideal for high traffic areas. With its unique fringe detail, the Aspendos adds a timeless touch of sophistication to your home. And thanks to its easy-care instructions, spot cleaning with mild detergent is all you need to keep it looking like new for years to come. Complete your room with the perfect finishing touch - the Aspendos area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.