Zoro Homepage

Aspendos APS-2311 Machine Crafted Area Rug

  • Mfr # APS2311-274

  • Zoro # G610334998


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
Dusty Pink, Rust, Burgandy, Burnt Orange, Wheat
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APS2311-274
Zoro #
G610334998
UPC #
889292326223
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 3 ft 11 in
Pile Height
0.12 in
Length (In.)
47.24 in
Width (In.)
31.5 in
Thickness
0.16 in

Details

Color
Dusty Pink, Rust, Burgandy, Burnt Orange, Wheat
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
2.89 lb
Includes
Care Label
Construction
Machine Woven
Sub Style
Updated Traditional
Printed Design
No
Backing
Canvas
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
Yes
Primary Color
Natural
Outdoor Safe
No

Description

The Aspendos area rug is an elegant way to bring updated traditional style into your home. This machine-woven rug is crafted with high-quality polyester and low pile for a luxurious feel and easy maintenance. Its intricate patterns and detailed fringes will add a touch of sophistication to any room, while its durable construction makes it perfect for high traffic areas. For added comfort, we recommend using the Aspendos area rug with a rug pad. Spot clean with mild detergent as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.