
Aspendos APS-2312 Area Rug , With Fringe
Mfr # APS2312-1014
Zoro # G810334798
product price: $656.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Rust, Burgandy, Dusty Pink, Ice Blue, Denim
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS2312-1014
Zoro #
G810334798
UPC #
889292326285
Country of Origin
Turkey
Dimensions
Size
10 ft x 13 ft 11 in
Pile Height
0.12 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.16 in
Details
Color
Rust, Burgandy, Dusty Pink, Ice Blue, Denim
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
39.07 lb
Features
Has Fringe
Includes
Care Label
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
Primary Color
Khaki
Backing
Canvas
Has Fringe
Yes
Construction
Machine Woven
Machine Washable
No
Sub Style
Updated Traditional
High/Low Texture
Yes
Durable/Performance Rated
No
Description
This Aspendos area rug is the perfect choice for adding a traditional style to any room. Crafted from polyester, this low-pile rug is designed for high traffic areas and features a machine-woven construction made in Turkey. To extend the life of your rug, we recommend using it with a rug pad not included. For best results, professional cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.