
Aspendos APS-2312 Area Rug , With Fringe
Mfr # APS2312-9122
Zoro # G910334728
product price: $527.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Rust, Burgandy, Dusty Pink, Ice Blue, Denim
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS2312-9122
Zoro #
G910334728
UPC #
889292326384
Country of Origin
Turkey
Dimensions
Size
9 ft x 12 ft 2 in
Pile Height
0.12 in
Length (In.)
145.67 in
Width (In.)
108.27 in
Thickness
0.16 in
Details
Color
Rust, Burgandy, Dusty Pink, Ice Blue, Denim
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
30.67 lb
Includes
Care Label
Primary Color
Khaki
Outdoor Safe
No
High/Low Texture
Yes
Has Fringe
Yes
High Traffic Compatible
Yes
Printed Design
No
Backing
Canvas
Durable/Performance Rated
No
Machine Washable
No
Construction
Machine Woven
Sub Style
Updated Traditional
Description
This Aspendos area rug is the perfect choice for adding a traditional style to any room. Crafted from polyester, this low-pile rug is designed for high traffic areas and features a machine-woven construction made in Turkey. To extend the life of your rug, we recommend using it with a rug pad not included. For best results, professional cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.