
Aspendos APS-2313 Area Rug , With Fringe
Mfr # APS2313-575
Zoro # G810335726
product price: $325.00
/ea
Free Shipping & Returns
Key Features
Color
Denim, Dark Blue, Ice Blue, Light Gray, Gray, Charcoal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS2313-575
Zoro #
G810335726
UPC #
889292326469
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 5 in
Pile Height
0.12 in
Length (In.)
88.58 in
Width (In.)
59.84 in
Thickness
0.16 in
Details
Color
Denim, Dark Blue, Ice Blue, Light Gray, Gray, Charcoal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
10.31 lb
Outdoor Safe
No
High/Low Texture
Yes
Sub Style
Updated Traditional
Printed Design
No
Primary Color
Ash
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
Yes
Backing
Canvas
Durable/Performance Rated
No
Construction
Machine Woven
Description
The Aspendos area rug is an elegant way to bring updated traditional style into your home. This machine-woven rug is crafted with high-quality polyester and low pile for a luxurious feel and easy maintenance. Its intricate patterns and detailed fringes will add a touch of sophistication to any room, while its durable construction makes it perfect for high traffic areas. For added comfort, we recommend using the Aspendos area rug with a rug pad. Spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.