
Aspendos APS-2313 Area Rug , With Fringe
Mfr # APS2313-9122
Zoro # G110336140
product price: $1,095.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Denim, Dark Blue, Ice Blue, Light Gray, Gray, Charcoal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS2313-9122
Zoro #
G110336140
UPC #
889292326490
Country of Origin
Turkey
Dimensions
Size
9 ft x 12 ft 2 in
Pile Height
0.12 in
Length (In.)
145.67 in
Width (In.)
108.27 in
Thickness
0.16 in
Details
Color
Denim, Dark Blue, Ice Blue, Light Gray, Gray, Charcoal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
30.67 lb
Features
Has Fringe
High/Low Texture
Yes
Durable/Performance Rated
No
Primary Color
Ash
Printed Design
No
Has Fringe
Yes
Sub Style
Updated Traditional
Backing
Canvas
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
No
Description
The Aspendos area rug is an elegant way to bring updated traditional style into your home. This machine-woven rug is crafted with high-quality polyester and low pile for a luxurious feel and easy maintenance. Its intricate patterns and detailed fringes will add a touch of sophistication to any room, while its durable construction makes it perfect for high traffic areas. For added comfort, we recommend using the Aspendos area rug with a rug pad. Spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.