Zoro Homepage

Aspendos APS-2316 Machine Crafted Area Rug

  • Mfr # APS2316-274

  • Zoro # G810335818


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Color
Burgandy, Rust, Dusty Pink, Burnt Orange, Ice Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APS2316-274
Zoro #
G810335818
UPC #
889292326773
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 3 ft 11 in
Pile Height
0.12 in
Length (In.)
47.24 in
Width (In.)
31.5 in
Thickness
0.16 in

Details

Color
Burgandy, Rust, Dusty Pink, Burnt Orange, Ice Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
2.89 lb
Features
Machine Crafted
Includes
Care Label
Backing
Canvas
High/Low Texture
Yes
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Primary Color
Camel
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Sub Style
Updated Traditional

Description

Introducing the Aspendos Area Rug, a stunning piece that perfectly marries traditional design with contemporary flair. This Turkish-made treasure is machine woven from durable polyester, making it an excellent choice for high traffic areas in your home. The updated traditional style offers a timeless aesthetic, while the charming fringe adds an extra touch of sophistication. Despite its low pile construction, we recommend using it with a rug pad for added comfort and longevity. Maintaining this beautiful rug is effortless; simply spot clean it with mild detergent as needed. With the Aspendos Area Rug, you're not just getting a rug - you're adding an enchanting piece of decor to your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.