
Aspendos APS-2317 Area Rug , With Fringe
Mfr # APS2317-1215
Zoro # G410335690
product price: $1,785.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Dusty Pink, Rust, Burgandy, Burnt Orange, Wheat
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS2317-1215
Zoro #
G410335690
UPC #
889292326841
Country of Origin
Turkey
Dimensions
Size
12 ft x 15 ft
Pile Height
0.12 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.16 in
Details
Color
Dusty Pink, Rust, Burgandy, Burnt Orange, Wheat
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
50.27 lb
Includes
Care Label
Printed Design
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Outdoor Safe
No
Primary Color
Natural
Construction
Machine Woven
High/Low Texture
Yes
Backing
Canvas
Has Fringe
Yes
High Traffic Compatible
Yes
Machine Washable
No
Description
Introducing the Aspendos Area Rug, a stunning piece that perfectly marries traditional design with contemporary flair. This Turkish-made treasure is machine woven from durable polyester, making it an excellent choice for high traffic areas in your home. The updated traditional style offers a timeless aesthetic, while the charming fringe adds an extra touch of sophistication. Despite its low pile construction, we recommend using it with a rug pad for added comfort and longevity. Maintaining this beautiful rug is effortless; simply spot clean it with mild detergent as needed. With the Aspendos Area Rug, you're not just getting a rug - you're adding an enchanting piece of decor to your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.