
Aspendos APS-2317 Machine Crafted Area Rug
Mfr # APS2317-274
Zoro # G210335753
product price: $110.00
/ea
Free Shipping & Returns
Key Features
Color
Dusty Pink, Rust, Burgandy, Burnt Orange, Wheat
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS2317-274
Zoro #
G210335753
UPC #
889292326889
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 3 ft 11 in
Pile Height
0.12 in
Length (In.)
47.24 in
Width (In.)
31.5 in
Thickness
0.16 in
Details
Color
Dusty Pink, Rust, Burgandy, Burnt Orange, Wheat
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
2.89 lb
Sub Style
Updated Traditional
Durable/Performance Rated
No
High/Low Texture
Yes
Printed Design
No
Outdoor Safe
No
Backing
Canvas
Construction
Machine Woven
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes
Primary Color
Natural
Description
Introducing the Aspendos Area Rug, a stunning piece that perfectly marries traditional design with contemporary flair. This Turkish-made treasure is machine woven from durable polyester, making it an excellent choice for high traffic areas in your home. The updated traditional style offers a timeless aesthetic, while the charming fringe adds an extra touch of sophistication. Despite its low pile construction, we recommend using it with a rug pad for added comfort and longevity. Maintaining this beautiful rug is effortless; simply spot clean it with mild detergent as needed. With the Aspendos Area Rug, you're not just getting a rug - you're adding an enchanting piece of decor to your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.