
Aspendos APS-2318 Machine Crafted Area Rug
Mfr # APS2318-23
Zoro # G510335989
product price: $78.79
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Gray, Charcoal, Taupe, Dusty Pink, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS2318-23
Zoro #
G510335989
UPC #
889292326971
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.12 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.16 in
Details
Color
Light Gray, Gray, Charcoal, Taupe, Dusty Pink, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
1.63 lb
Includes
Care Label
Sub Style
Updated Traditional
Printed Design
No
Outdoor Safe
No
Has Fringe
No
Primary Color
Natural
Machine Washable
No
Durable/Performance Rated
No
Backing
Canvas
Construction
Machine Woven
High/Low Texture
Yes
High Traffic Compatible
Yes
Description
Bring a classic, yet modern flair to your home with the Aspendos Area Rug. This sophisticated area rug is sure to be the perfect accent for any room. Woven from durable polyester in Turkey, this rug is designed for enduring beauty and low-pile construction makes it ideal for high-traffic areas. Featuring a fringe border, its updated traditional style adds an elegant touch to any space. To keep it looking great for years to come, spot clean with mild detergent when needed and we recommend using a rug pad not included. Whether you're looking to update your living room or add texture and warmth to your bedroom, the Aspendos Area Rug is just what you need!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.