Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aspendos APS-2318 Machine Crafted Area Rug

  • Mfr # APS2318-2710

  • Zoro # G810336136


product price: $265.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 10 ft
Color
Light Gray, Gray, Charcoal, Taupe, Dusty Pink, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APS2318-2710
Zoro #
G810336136
UPC #
889292326988
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 10 ft
Pile Height
0.12 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.16 in

Details

Color
Light Gray, Gray, Charcoal, Taupe, Dusty Pink, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Includes
Care Label
Features
Machine Crafted
Weight
7.35 lb
Backing
Canvas
Printed Design
No
Has Fringe
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
High/Low Texture
Yes
Machine Washable
No
Primary Color
Natural
Outdoor Safe
No
Construction
Machine Woven
High Traffic Compatible
Yes

Description

Bring a classic, yet modern flair to your home with the Aspendos Area Rug. This sophisticated area rug is sure to be the perfect accent for any room. Woven from durable polyester in Turkey, this rug is designed for enduring beauty and low-pile construction makes it ideal for high-traffic areas. Featuring a fringe border, its updated traditional style adds an elegant touch to any space. To keep it looking great for years to come, spot clean with mild detergent when needed and we recommend using a rug pad not included. Whether you're looking to update your living room or add texture and warmth to your bedroom, the Aspendos Area Rug is just what you need!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.