
Aspendos APS-2319 Area Rug , With Fringe
Mfr # APS2319-1215
Zoro # G810335900
product price: $1,785.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Rust, Burgandy, Dusty Pink, Ice Blue, Denim
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS2319-1215
Zoro #
G810335900
UPC #
889292327060
Country of Origin
Turkey
Dimensions
Size
12 ft x 15 ft
Pile Height
0.12 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.16 in
Details
Color
Rust, Burgandy, Dusty Pink, Ice Blue, Denim
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
50.27 lb
Features
Has Fringe
High Traffic Compatible
Yes
Construction
Machine Woven
Primary Color
Khaki
Has Fringe
Yes
Durable/Performance Rated
No
Backing
Canvas
Machine Washable
No
Printed Design
No
High/Low Texture
Yes
Outdoor Safe
No
Sub Style
Updated Traditional
Description
This Aspendos area rug is the perfect addition to any traditional home. Made of polyester with a low pile, this rug is designed for high traffic areas and features a unique high/low construction. Hand-crafted in Turkey, this rug will make a statement in any room. For best results, use with a rug pad not included. Professional cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.