
Aspendos APS-2319 Area Rug , With Fringe
Mfr # APS2319-710103
Zoro # G710336045
product price: $700.00
/ea
Free Shipping & Returns
Key Features
Color
Rust, Burgandy, Dusty Pink, Ice Blue, Denim
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS2319-710103
Zoro #
G710336045
UPC #
889292327145
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.12 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Rust, Burgandy, Dusty Pink, Ice Blue, Denim
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
22.42 lb
Includes
Care Label
Features
Has Fringe
Primary Color
Khaki
Sub Style
Updated Traditional
Has Fringe
Yes
High/Low Texture
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
Canvas
Outdoor Safe
No
Construction
Machine Woven
Machine Washable
No
Printed Design
No
Description
This Aspendos area rug is the perfect addition to any traditional home. Made of polyester with a low pile, this rug is designed for high traffic areas and features a unique high/low construction. Hand-crafted in Turkey, this rug will make a statement in any room. For best results, use with a rug pad not included. Professional cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.