
Aspendos APS-2323 Area Rug , With Fringe
Mfr # APS2323-575
Zoro # G410337144
product price: $325.00
/ea
Free Shipping & Returns
Key Features
Color
Teal, Mustard, Black, Medium Gray, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS2323-575
Zoro #
G410337144
UPC #
889292327565
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 5 in
Pile Height
0.12 in
Length (In.)
88.58 in
Width (In.)
59.84 in
Thickness
0.16 in
Details
Color
Teal, Mustard, Black, Medium Gray, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
10.31 lb
Features
Has Fringe
Includes
Care Label
Sub Style
Updated Traditional
Machine Washable
No
Primary Color
Ash
Printed Design
No
Has Fringe
Yes
High Traffic Compatible
Yes
High/Low Texture
Yes
Backing
Canvas
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
No
Description
Introducing the Aspendos area rug, a perfect addition to your home. With an updated traditional style, this beautiful area rug has a fringe and is machine woven from polyester for superior durability. The low pile construction makes it ideal for high traffic areas in your home, while the spot cleaning with mild detergent makes maintenance easy. To maximize the life of your rug, we recommend using with a rug pad. Crafted in Turkey and designed to last you for years to come, this area rug will bring timeless style and comfort into any room!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.