
Athena ATH-5001 Handmade Area Rug
Mfr # ATH5001-1215
Zoro # G110334009
product price: $3,555.00
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Color
Taupe, Slate
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATH5001-1215
Zoro #
G110334009
UPC #
764262275735
Country of Origin
India
Dimensions
Size
12 ft x 15 ft
Pile Height
0.39 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.63 in
Details
Color
Taupe, Slate
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
160.2 lb
Features
Handmade
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Construction
Hand Tufted
Primary Color
Ash
Backing
Canvas
Printed Design
No
Machine Washable
No
Description
Presenting the Athena collection - a modern masterpiece that embodies minimalist elegance. This hand-tufted rug, made of 100% wool, is a testament to refined taste and sophistication. Born from the skilled hands of Indian artisans, it features a medium pile that adds a plush and comfortable feel underfoot. We recommend using this rug with a pad to ensure stability and longevity. And don't worry about spills or stains - you can easily spot clean this piece, ensuring your home always looks impeccably stylish! The Athena collection is more than just a rug; it's an invitation to embrace contemporary living with open arms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.