
Athena ATH-5001 Handmade Area Rug
Mfr # ATH5001-69
Zoro # G310333741
product price: $1,070.00
/ea
Free Shipping & Returns
Key Features
Color
Taupe, Slate
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATH5001-69
Zoro #
G310333741
UPC #
764262275629
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.39 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.63 in
Details
Color
Taupe, Slate
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
48.06 lb
Includes
Care Label
Features
Handmade
Primary Color
Ash
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Has Fringe
No
Backing
Canvas
Printed Design
No
Construction
Hand Tufted
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Description
Presenting the Athena collection - a modern masterpiece that embodies minimalist elegance. This hand-tufted rug, made of 100% wool, is a testament to refined taste and sophistication. Born from the skilled hands of Indian artisans, it features a medium pile that adds a plush and comfortable feel underfoot. We recommend using this rug with a pad to ensure stability and longevity. And don't worry about spills or stains - you can easily spot clean this piece, ensuring your home always looks impeccably stylish! The Athena collection is more than just a rug; it's an invitation to embrace contemporary living with open arms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.