Zoro Homepage

Athena ATH-5001 Handmade Area Rug

  • Mfr # ATH5001-810OV

  • Zoro # G010333782


product price: $1,585.00
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 10 ft
Color
Taupe, Slate
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH5001-810OV
Zoro #
G010333782
UPC #
764262275759
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0.39 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.63 in

Details

Color
Taupe, Slate
Style
Modern
Material
Face: 100% Wool
Shape
Oval
Features
Handmade
Includes
Care Label
Weight
71.2 lb
Machine Washable
No
Primary Color
Ash
Outdoor Safe
No
Sub Style
Minimalist
Printed Design
No
Construction
Hand Tufted
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Backing
Canvas
Has Fringe
No

Description

Presenting the Athena collection - a modern masterpiece that embodies minimalist elegance. This hand-tufted rug, made of 100% wool, is a testament to refined taste and sophistication. Born from the skilled hands of Indian artisans, it features a medium pile that adds a plush and comfortable feel underfoot. We recommend using this rug with a pad to ensure stability and longevity. And don't worry about spills or stains - you can easily spot clean this piece, ensuring your home always looks impeccably stylish! The Athena collection is more than just a rug; it's an invitation to embrace contemporary living with open arms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.