Zoro Homepage

Athena ATH-5006 Handmade Area Rug

  • Mfr # ATH5006-1014

  • Zoro # G110333682


product price: $2,765.00
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Color
Mustard, Brown, Beige, Dark Brown, Medium Brown
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH5006-1014
Zoro #
G110333682
UPC #
764262300406
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Pile Height
0.39 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.63 in

Details

Color
Mustard, Brown, Beige, Dark Brown, Medium Brown
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
124.6 lb
High/Low Texture
Yes
Construction
Hand Tufted
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Mid-Century
Primary Color
Camel
Outdoor Safe
No
Has Fringe
No
Backing
Canvas
Machine Washable
No

Description

This Athena area rug is the perfect combination of modern style and comfort. Crafted from high-quality wool, this medium pile rug features a hand tufted construction that adds texture to any room. The high/low design gives a unique look to your home, while the soft material is gentle on bare feet. Made in India, this rug requires spot cleaning only for easy maintenance. To ensure optimal performance and protection for hard floors, we recommend using with a rug pad not included. Give your home an instant update with this stylish Athena area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.