
Athena ATH-5006 Handmade Area Rug
Mfr # ATH5006-912
Zoro # G310333956
product price: $2,140.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Color
Mustard, Brown, Beige, Dark Brown, Medium Brown
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATH5006-912
Zoro #
G310333956
UPC #
764262276671
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.39 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.63 in
Details
Color
Mustard, Brown, Beige, Dark Brown, Medium Brown
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
96.12 lb
Features
Handmade
Includes
Care Label
High/Low Texture
Yes
Construction
Hand Tufted
Sub Style
Mid-Century
Backing
Canvas
Has Fringe
No
Machine Washable
No
Primary Color
Camel
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Description
This Athena area rug is the perfect combination of modern style and comfort. Crafted from high-quality wool, this medium pile rug features a hand tufted construction that adds texture to any room. The high/low design gives a unique look to your home, while the soft material is gentle on bare feet. Made in India, this rug requires spot cleaning only for easy maintenance. To ensure optimal performance and protection for hard floors, we recommend using with a rug pad not included. Give your home an instant update with this stylish Athena area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.