Zoro Homepage

Athena ATH-5006 Handmade Area Rug

  • Mfr # ATH5006-99RD

  • Zoro # G810333920


product price: $1,875.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Size
9 ft 9 in x 9 ft 9 in
Color
Mustard, Brown, Beige, Dark Brown, Medium Brown
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH5006-99RD
Zoro #
G810333920
UPC #
764262276695
Country of Origin
India

Dimensions

Size
9 ft 9 in x 9 ft 9 in
Pile Height
0.39 in
Length (In.)
117 in
Width (In.)
117 in
Thickness
0.63 in

Details

Color
Mustard, Brown, Beige, Dark Brown, Medium Brown
Style
Modern
Material
Face: 100% Wool
Shape
Round
Includes
Care Label
Features
Handmade
Weight
84.61 lb
Backing
Canvas
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
Primary Color
Camel
Outdoor Safe
No
Sub Style
Mid-Century
High/Low Texture
Yes
Construction
Hand Tufted

Description

This Athena area rug is the perfect combination of modern style and comfort. Crafted from high-quality wool, this medium pile rug features a hand tufted construction that adds texture to any room. The high/low design gives a unique look to your home, while the soft material is gentle on bare feet. Made in India, this rug requires spot cleaning only for easy maintenance. To ensure optimal performance and protection for hard floors, we recommend using with a rug pad not included. Give your home an instant update with this stylish Athena area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.