Zoro Homepage

Athena ATH-5008 Handmade Area Rug

  • Mfr # ATH5008-4SQ

  • Zoro # G810333777


product price: $320.00
/ea
Free Shipping & Returns

Key Features

Color
Medium Gray, Dark Brown, Tan, Gray
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH5008-4SQ
Zoro #
G810333777
UPC #
764262277104
Country of Origin
India

Dimensions

Size
4 ft x 4 ft
Pile Height
0.39 in
Length (In.)
48 in
Width (In.)
48 in
Thickness
0.63 in

Details

Color
Medium Gray, Dark Brown, Tan, Gray
Style
Cottage
Material
Face: 100% Wool
Shape
Square
Features
Handmade
Weight
14.24 lb
Includes
Care Label
Primary Color
Khaki
Outdoor Safe
No
Sub Style
French Country
High/Low Texture
Yes
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
Construction
Hand Tufted
High Traffic Compatible
Yes
Backing
Canvas
Machine Washable
No

Description

This gorgeous Athena area rug is perfect for adding texture and warmth to any room. Hand-tufted in India using the highest quality wool, this medium-pile area rug features a unique high/low construction for an eye-catching look. The Athena area rug will bring cottage style charm to your home. For optimal performance, we recommend pairing it with a rug pad sold separately. Spot clean only for easy maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.