
Athena ATH-5008 Handmade Area Rug
Mfr # ATH5008-6SQ
Zoro # G310334403
product price: $715.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Dark Brown, Tan, Gray
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATH5008-6SQ
Zoro #
G310334403
UPC #
764262277111
Country of Origin
India
Dimensions
Size
6 ft x 6 ft
Pile Height
0.39 in
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.63 in
Details
Color
Medium Gray, Dark Brown, Tan, Gray
Style
Cottage
Material
Face: 100% Wool
Shape
Square
Features
Handmade
Weight
32.04 lb
Includes
Care Label
High/Low Texture
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Backing
Canvas
Primary Color
Khaki
Construction
Hand Tufted
Has Fringe
No
Sub Style
French Country
Printed Design
No
Description
This gorgeous Athena area rug is perfect for adding texture and warmth to any room. Hand-tufted in India using the highest quality wool, this medium-pile area rug features a unique high/low construction for an eye-catching look. The Athena area rug will bring cottage style charm to your home. For optimal performance, we recommend pairing it with a rug pad sold separately. Spot clean only for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.