
Athena ATH-5017 Handmade Area Rug
Mfr # ATH5017-58
Zoro # G310334502
product price: $690.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Burgandy, Wheat, Sage, Brown, Dusty Sage
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATH5017-58
Zoro #
G310334502
UPC #
764262325478
Country of Origin
India
Dimensions
Size
5 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.63 in
Details
Color
Black, Burgandy, Wheat, Sage, Brown, Dusty Sage
Style
Cottage
Material
Face: 100% Wool
Shape
Rectangle
Weight
35.6 lb
Features
Handmade
Includes
Care Label
Has Fringe
No
Sub Style
Country
Machine Washable
No
Construction
Hand Tufted
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
Backing
Canvas
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Jet Black
Description
This Athena area rug is the perfect addition to any room for a classic and cozy cottage style. The hand tufted construction creates a medium pile that will add texture and warmth to your space. Made of durable wool, this rug is sure to last for years of enjoyment. It is recommended that you use with a rug pad sold separately for added cushioning and stability. For care, spot clean only. This rug was made in India with attention to detail. Add this beautiful Athena area rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.