Zoro Homepage

Athena ATH-5017 Handmade Area Rug

  • Mfr # ATH5017-8SQ

  • Zoro # G110334467


product price: $1,265.00
/ea
Free Shipping & Returns

Key Features

Color
Black, Burgandy, Wheat, Sage, Brown, Dusty Sage
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH5017-8SQ
Zoro #
G110334467
UPC #
764262325522
Country of Origin
India

Dimensions

Size
8 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.63 in

Details

Color
Black, Burgandy, Wheat, Sage, Brown, Dusty Sage
Style
Cottage
Material
Face: 100% Wool
Shape
Square
Features
Handmade
Weight
56.96 lb
Includes
Care Label
Backing
Canvas
Printed Design
No
High/Low Texture
No
Sub Style
Country
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Construction
Hand Tufted
Outdoor Safe
No
Primary Color
Jet Black
Durable/Performance Rated
No

Description

This Athena area rug is the perfect addition to any room for a classic and cozy cottage style. The hand tufted construction creates a medium pile that will add texture and warmth to your space. Made of durable wool, this rug is sure to last for years of enjoyment. It is recommended that you use with a rug pad sold separately for added cushioning and stability. For care, spot clean only. This rug was made in India with attention to detail. Add this beautiful Athena area rug to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.