
Athena ATH-5017 Handmade Area Rug
Mfr # ATH5017-99SQ
Zoro # G910334391
product price: $1,875.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Size
9 ft 9 in x 9 ft 9 in
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATH5017-99SQ
Zoro #
G910334391
UPC #
764262325621
Country of Origin
India
Dimensions
Size
9 ft 9 in x 9 ft 9 in
Pile Height
0.39 in
Length (In.)
117 in
Width (In.)
117 in
Thickness
0.63 in
Details
Color
Black, Burgandy, Wheat, Sage, Brown, Dusty Sage
Style
Cottage
Material
Face: 100% Wool
Shape
Square
Weight
84.61 lb
Features
Handmade
Includes
Care Label
Machine Washable
No
Outdoor Safe
No
Primary Color
Jet Black
Backing
Canvas
Sub Style
Country
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Hand Tufted
Durable/Performance Rated
No
Description
This Athena area rug is the perfect addition to any room for a classic and cozy cottage style. The hand tufted construction creates a medium pile that will add texture and warmth to your space. Made of durable wool, this rug is sure to last for years of enjoyment. It is recommended that you use with a rug pad sold separately for added cushioning and stability. For care, spot clean only. This rug was made in India with attention to detail. Add this beautiful Athena area rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.