
Athena ATH-5035 Handmade Area Rug
Mfr # ATH5035-312
Zoro # G110334290
product price: $715.00
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown, Burgandy, Taupe, Medium Brown, Tan, Light Brown
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATH5035-312
Zoro #
G110334290
UPC #
764262373295
Country of Origin
India
Dimensions
Size
3 ft x 12 ft
Pile Height
0.39 in
Length (In.)
144 in
Width (In.)
36 in
Thickness
0.63 in
Details
Color
Dark Brown, Burgandy, Taupe, Medium Brown, Tan, Light Brown
Style
Cottage
Material
Face: 100% Wool
Shape
Runner
Includes
Care Label
Features
Handmade
Weight
32.04 lb
High Traffic Compatible
Yes
Backing
Canvas
Printed Design
No
Machine Washable
No
Has Fringe
No
Outdoor Safe
No
Primary Color
Light Grey
Sub Style
Country
Construction
Hand Tufted
High/Low Texture
No
Durable/Performance Rated
No
Description
This Athena area rug is the perfect addition to any room for a classic and cozy cottage style. The hand tufted construction creates a medium pile that will add texture and warmth to your space. Made of durable wool, this rug is sure to last for years of enjoyment. It is recommended that you use with a rug pad sold separately for added cushioning and stability. For care, spot clean only. This rug was made in India with attention to detail. Add this beautiful Athena area rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.