Zoro Homepage

Athena ATH-5053 Handmade Area Rug

  • Mfr # ATH5053-1014

  • Zoro # G910334353


product price: $2,765.00
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Style
Cottage
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Length (In.)
168 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH5053-1014
Zoro #
G910334353
UPC #
764262439069
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Pile Height
0.39 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.63 in

Details

Color
Tan, Brown, Dark Brown, Burgandy
Style
Cottage
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
124.6 lb
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Hand Tufted
Has Fringe
No
Printed Design
No
Primary Color
Ash
Outdoor Safe
No
Sub Style
French Country
Backing
Canvas
High/Low Texture
Yes
Machine Washable
No

Description

This gorgeous Athena area rug is perfect for adding texture and warmth to any room. Hand-tufted in India using the highest quality wool, this medium-pile area rug features a unique high/low construction for an eye-catching look. The Athena area rug will bring cottage style charm to your home. For optimal performance, we recommend pairing it with a rug pad sold separately. Spot clean only for easy maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.