Zoro Homepage

Athena ATH-5053 Handmade Area Rug

  • Mfr # ATH5053-24HM

  • Zoro # G110334283


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Color
Tan, Brown, Dark Brown, Burgandy
Shape
Half-Circle
Material
Face: 100% Wool
Pile Height
0.39 in
Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH5053-24HM
Zoro #
G110334283
UPC #
764262439076
Country of Origin
India

Dimensions

Pile Height
0.39 in
Length (In.)
48 in
Width (In.)
24 in
Size
2 ft x 4 ft
Thickness
0.63 in

Details

Color
Tan, Brown, Dark Brown, Burgandy
Shape
Half-Circle
Material
Face: 100% Wool
Includes
Care Label
Weight
7.12 lb
Features
Handmade
Construction
Hand Tufted
Style
Cottage
Printed Design
No
Primary Color
Ash
Machine Washable
No
High/Low Texture
Yes
Sub Style
French Country
Durable/Performance Rated
No
Outdoor Safe
No
Backing
Canvas
High Traffic Compatible
Yes
Has Fringe
No

Description

This gorgeous Athena area rug is perfect for adding texture and warmth to any room. Hand-tufted in India using the highest quality wool, this medium-pile area rug features a unique high/low construction for an eye-catching look. The Athena area rug will bring cottage style charm to your home. For optimal performance, we recommend pairing it with a rug pad sold separately. Spot clean only for easy maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.