
Athena ATH-5053 Handmade Area Rug
Mfr # ATH5053-99SQ
Zoro # G910335060
product price: $1,875.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Size
9 ft 9 in x 9 ft 9 in
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATH5053-99SQ
Zoro #
G910335060
UPC #
764262439137
Country of Origin
India
Dimensions
Size
9 ft 9 in x 9 ft 9 in
Pile Height
0.39 in
Length (In.)
117 in
Width (In.)
117 in
Thickness
0.63 in
Details
Color
Tan, Brown, Dark Brown, Burgandy
Style
Cottage
Material
Face: 100% Wool
Shape
Square
Features
Handmade
Weight
84.61 lb
Includes
Care Label
Outdoor Safe
No
Backing
Canvas
Construction
Hand Tufted
High/Low Texture
Yes
Sub Style
French Country
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
Primary Color
Ash
Has Fringe
No
Durable/Performance Rated
No
Description
This gorgeous Athena area rug is perfect for adding texture and warmth to any room. Hand-tufted in India using the highest quality wool, this medium-pile area rug features a unique high/low construction for an eye-catching look. The Athena area rug will bring cottage style charm to your home. For optimal performance, we recommend pairing it with a rug pad sold separately. Spot clean only for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.