
Athena ATH-5055 Handmade Area Rug
Mfr # ATH5055-23
Zoro # G210335029
product price: $125.00
/ea
Free Shipping & Returns
Key Features
Color
Dusty Sage, Medium Gray, Dark Brown
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATH5055-23
Zoro #
G210335029
UPC #
764262439533
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.39 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.63 in
Details
Color
Dusty Sage, Medium Gray, Dark Brown
Style
Cottage
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
5.34 lb
Includes
Care Label
Machine Washable
No
Backing
Canvas
Outdoor Safe
No
Has Fringe
No
Primary Color
Pewter
Printed Design
No
Durable/Performance Rated
No
Sub Style
French Country
High/Low Texture
Yes
High Traffic Compatible
Yes
Construction
Hand Tufted
Description
This gorgeous Athena area rug is perfect for adding texture and warmth to any room. Hand-tufted in India using the highest quality wool, this medium-pile area rug features a unique high/low construction for an eye-catching look. The Athena area rug will bring cottage style charm to your home. For optimal performance, we recommend pairing it with a rug pad sold separately. Spot clean only for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.