
Athena ATH-5055 Handmade Area Rug
Mfr # ATH5055-912
Zoro # G110334689
product price: $2,140.00
/eaKey Features
Color
Dusty Sage, Medium Gray, Dark Brown
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATH5055-912
Zoro #
G110334689
UPC #
764262439496
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.39 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.63 in
Details
Color
Dusty Sage, Medium Gray, Dark Brown
Style
Cottage
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
96.12 lb
Features
Handmade
Machine Washable
No
Construction
Hand Tufted
Primary Color
Pewter
Backing
Canvas
Sub Style
French Country
High/Low Texture
Yes
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Description
This gorgeous Athena area rug is perfect for adding texture and warmth to any room. Hand-tufted in India using the highest quality wool, this medium-pile area rug features a unique high/low construction for an eye-catching look. The Athena area rug will bring cottage style charm to your home. For optimal performance, we recommend pairing it with a rug pad sold separately. Spot clean only for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.