Zoro Homepage

Athena ATH-5058 Handmade Area Rug

  • Mfr # ATH5058-46

  • Zoro # G010335151


product price: $480.00
/ea
Free Shipping & Returns

Key Features

Color
Sage, Taupe, Dark Brown
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH5058-46
Zoro #
G010335151
UPC #
764262462531
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Pile Height
0.39 in
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.63 in

Details

Color
Sage, Taupe, Dark Brown
Style
Cottage
Material
Face: 100% Wool
Shape
Rectangle
Weight
21.36 lb
Features
Handmade
Includes
Care Label
Primary Color
Sage
Backing
Canvas
Construction
Hand Tufted
High/Low Texture
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sub Style
French Country
Printed Design
No
Outdoor Safe
No
Has Fringe
No
Machine Washable
No

Description

This gorgeous Athena area rug is perfect for adding texture and warmth to any room. Hand-tufted in India using the highest quality wool, this medium-pile area rug features a unique high/low construction for an eye-catching look. The Athena area rug will bring cottage style charm to your home. For optimal performance, we recommend pairing it with a rug pad sold separately. Spot clean only for easy maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.