Zoro Homepage

Athena ATH-5060 Handmade Area Rug

  • Mfr # ATH5060-1014

  • Zoro # G910335022


product price: $2,765.00
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Style
Cottage
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Length (In.)
168 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH5060-1014
Zoro #
G910335022
UPC #
764262463064
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Pile Height
0.39 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.63 in

Details

Color
Charcoal, Taupe, Mustard
Style
Cottage
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
124.6 lb
Durable/Performance Rated
No
Construction
Hand Tufted
High/Low Texture
Yes
Outdoor Safe
No
Machine Washable
No
Sub Style
French Country
Primary Color
Sage
High Traffic Compatible
Yes
Has Fringe
No
Backing
Canvas
Printed Design
No

Description

This gorgeous Athena area rug is perfect for adding texture and warmth to any room. Hand-tufted in India using the highest quality wool, this medium-pile area rug features a unique high/low construction for an eye-catching look. The Athena area rug will bring cottage style charm to your home. For optimal performance, we recommend pairing it with a rug pad sold separately. Spot clean only for easy maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.