Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athena ATH-5060 Handmade Area Rug

  • Mfr # ATH5060-24HM

  • Zoro # G710335000


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Taupe, Mustard
Shape
Half-Circle
Material
Face: 100% Wool
Pile Height
0.39 in
Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH5060-24HM
Zoro #
G710335000
UPC #
764262463071
Country of Origin
India

Dimensions

Pile Height
0.39 in
Length (In.)
48 in
Width (In.)
24 in
Size
2 ft x 4 ft
Thickness
0.63 in

Details

Color
Charcoal, Taupe, Mustard
Shape
Half-Circle
Material
Face: 100% Wool
Features
Handmade
Weight
7.12 lb
Includes
Care Label
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
Canvas
Construction
Hand Tufted
Sub Style
French Country
Primary Color
Sage
Style
Cottage
Printed Design
No
High/Low Texture
Yes
Durable/Performance Rated
No

Description

This gorgeous Athena area rug is perfect for adding texture and warmth to any room. Hand-tufted in India using the highest quality wool, this medium-pile area rug features a unique high/low construction for an eye-catching look. The Athena area rug will bring cottage style charm to your home. For optimal performance, we recommend pairing it with a rug pad sold separately. Spot clean only for easy maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.