
Athena ATH-5063 Handmade Area Rug
Mfr # ATH5063-58
Zoro # G110336003
product price: $690.00
/ea
Free Shipping & Returns
Key Features
Color
Denim, Sky Blue, Light Gray, Tan, Light Sage
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATH5063-58
Zoro #
G110336003
UPC #
764262662832
Country of Origin
India
Dimensions
Size
5 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.63 in
Details
Color
Denim, Sky Blue, Light Gray, Tan, Light Sage
Style
Cottage
Material
Face: 100% Wool
Shape
Rectangle
Weight
35.6 lb
Includes
Care Label
Features
Handmade
Construction
Hand Tufted
High Traffic Compatible
Yes
Sub Style
Country
Backing
Canvas
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Primary Color
Pearl
Printed Design
No
Description
This Athena area rug is the perfect addition to any room for a classic and cozy cottage style. The hand tufted construction creates a medium pile that will add texture and warmth to your space. Made of durable wool, this rug is sure to last for years of enjoyment. It is recommended that you use with a rug pad sold separately for added cushioning and stability. For care, spot clean only. This rug was made in India with attention to detail. Add this beautiful Athena area rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.