Zoro Homepage

Athena ATH-5071 Handmade Area Rug

  • Mfr # ATH5071-6SQ

  • Zoro # G710335857


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft x 6 ft
Color
Tan, Wheat, Taupe, Olive, Light Gray
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH5071-6SQ
Zoro #
G710335857
UPC #
764262712407
Country of Origin
India

Dimensions

Size
6 ft x 6 ft
Pile Height
0.39 in
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.63 in

Details

Color
Tan, Wheat, Taupe, Olive, Light Gray
Style
Cottage
Material
Face: 100% Wool
Shape
Square
Weight
30.6 lb
Includes
Care Label
Features
Handmade
Has Fringe
No
Durable/Performance Rated
No
Primary Color
Desert Tan
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Sub Style
Farmhouse
Construction
Hand Tufted
High/Low Texture
No
Backing
Canvas
Outdoor Safe
No

Description

This Athena area rug is the perfect addition to any living space. Made of 100% wool, this hand tufted piece has a medium pile for added comfort and style. Its cottage-style design will create a cozy atmosphere in your home. This rug is made in India and recommended for use with a rug pad not included. Spot clean only for easy care and maintenance. Add texture, warmth, and sophistication to your home with this beautiful Athena area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.