
Athena ATH-5120 Handmade Area Rug
Mfr # ATH5120-69
Zoro # G910336876
product price: $1,070.00
/ea
Free Shipping & Returns
Key Features
Color
Brown, Deep Teal
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATH5120-69
Zoro #
G910336876
UPC #
764262613544
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.39 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.63 in
Details
Color
Brown, Deep Teal
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
48.06 lb
Includes
Care Label
High Traffic Compatible
Yes
Sub Style
Minimalist
Has Fringe
No
Printed Design
No
Construction
Hand Tufted
Machine Washable
No
High/Low Texture
No
Primary Color
Blue
Backing
Canvas
Durable/Performance Rated
No
Outdoor Safe
No
Description
Presenting the Athena collection - a modern masterpiece that embodies minimalist elegance. This hand-tufted rug, made of 100% wool, is a testament to refined taste and sophistication. Born from the skilled hands of Indian artisans, it features a medium pile that adds a plush and comfortable feel underfoot. We recommend using this rug with a pad to ensure stability and longevity. And don't worry about spills or stains - you can easily spot clean this piece, ensuring your home always looks impeccably stylish! The Athena collection is more than just a rug; it's an invitation to embrace contemporary living with open arms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.