Zoro Homepage

Athena ATH-5120 Handmade Area Rug

  • Mfr # ATH5120-6RD

  • Zoro # G910336883


product price: $715.00
/ea
Free Shipping & Returns

Key Features

Color
Brown, Deep Teal
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH5120-6RD
Zoro #
G910336883
UPC #
764262613537
Country of Origin
India

Dimensions

Size
6 ft x 6 ft
Pile Height
0.39 in
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.63 in

Details

Color
Brown, Deep Teal
Style
Modern
Material
Face: 100% Wool
Shape
Round
Features
Handmade
Weight
32.04 lb
Includes
Care Label
Backing
Canvas
High/Low Texture
No
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Sub Style
Minimalist
Primary Color
Blue
Construction
Hand Tufted
Durable/Performance Rated
No

Description

Presenting the Athena collection - a modern masterpiece that embodies minimalist elegance. This hand-tufted rug, made of 100% wool, is a testament to refined taste and sophistication. Born from the skilled hands of Indian artisans, it features a medium pile that adds a plush and comfortable feel underfoot. We recommend using this rug with a pad to ensure stability and longevity. And don't worry about spills or stains - you can easily spot clean this piece, ensuring your home always looks impeccably stylish! The Athena collection is more than just a rug; it's an invitation to embrace contemporary living with open arms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.